Impact Power Bit, No. 2 x 6" Phillips VORTEX

  • Mfr # CAVB6PH2-25

  • Zoro # G406621240


product price:  $2.19
/ea
Sold in multiples of 25 for $54.75

Key Features

Finish
Black Oxide
Overall Length
6 in
Material
Steel
Insulated
No
Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAVB6PH2-25
Zoro #
G406621240
UPC #
697099352204
Country of Origin
China

Dimensions

Overall Length
6 in
Size
#2

Details

Item
Ct Apex Bit, Vortex, 6" 2 ph
Finish
Black Oxide
Material
Steel
Insulated
No

Description

Ct Apex Bit, Vortex, 6 In. 2 ph

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.