Stretch Wrap, 5" W x 700 ft. L, 120 ga, Cast Style, Clear, Heavy Duty

  • Mfr # 15A910

  • Zoro # G4066352


product price:  $6.25
/ea
Sold in multiples of 4 for $25.00

Key Features

Includes
Built In Dispenser
Length
700 ft.
Color
Clear
Gauge
120 ga
Material
LLDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15A910
Zoro #
G4066352
UPC #
016203380566
Country of Origin
United States

Dimensions

Width
5"
Length
700 ft.
Width - Stretch Wrap
5"
Length - Stretch Wrap
700 ft.
Core Size
1 in dia
Overall Length
700 ft
Overall Width
5 in
Mil Thickness
1.2 mil

Details

Includes
Built In Dispenser
Item
Stretch Wrap
Color
Clear
Gauge
120 ga
Material
LLDPE
Rolls per Case
1 Roll
Dispensing Type - Stretch Wrap
Hand Dispensed
Style
Cast
Stretch Wrap Application
Heavy Duty
Item - Stretch Wrap
Stretch Wrap
Color - Stretch Wrap
Clear
Grade
Conventional
Material - Stretch Wrap
LLDPE
Stretch Wrap Style
Cast
Type - Stretch Wrap
Standard
Cling Type
1-Side
Gauge - Stretch Wrap
120
Includes - Hand Dispenser Type
Built-In Dispenser
Max. Temperature
100 Degrees F
Temperature Range
-20 Degrees to 100 Degrees F
Stretch Wrap Handle Type
Longer Core
Microns
30 micron
Sheets per Roll
Continuous Roll
Min. Temperature
-20 Degrees F
Stretch Wrap Film Grade
Hand Grade
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Heavy Duty, Overall Width 5 in, Overall Length 700 ft, Gauge 120 ga, Stretch Wrap Handle Type Longer Core, Stretch Wrap Film Grade Hand Grade, Mil Thickness 1.2 mil, Sheets Per Roll Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.