Cargo Strap, Ratchet, 30 ft x 4 In, 5000 lb

  • Mfr # 26425

  • Zoro # G4066982


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Overall Length
30 ft
Overall Width
4 in
Color
Yellow
Includes
Ratchet with Long Handle
Standards
CVSA, FMCSA, US DOT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26425
Zoro #
G4066982
UPC #
697886264253
Country of Origin
United States

Dimensions

Overall Length
30 ft
Overall Width
4 in
Cargo Tie Down Length
30 ft
Strap Width
4"
Strap Length
30 ft.
Cargo Tie Down Width
4 in
Fixed End Length
18 in

Details

Item
Tie Down Strap
Color
Yellow
Includes
Ratchet with Long Handle
Standards
CVSA, FMCSA, US DOT
Working Load Limit
5,000 lb
For Use With
Portable or Weld-On Winch
End Type
Flat-Hook
Breaking Strength
15,000 lb
Cargo Tie Down Adjustment
Ratchet
Adjustment Type
Ratchet
Fitting Style
Flat Hook
Cargo Tie Down Material
Polyester
Cargo Tie Down End Type
Flat Hook
Cargo Tie Down End Material
Steel
Body Material
Polyester
Item - Cargo Tie Downs
Tie Down Strap
Hardware Material
Steel
End Material
Steel
Reinforcement Properties
General Purpose
Tie Down Material
Polyester
Tensile Strength
15,000 lb/in

Description

Tie Down Strap, Working Load Limit 5,000 lb, Color Yellow, End Type Flat-Hook, Tensile Strength 15,000 lb/in, Tie Down Material Polyester, Overall Width 4 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 30 ft, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.