Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MIP-2150
Zoro #
G4067025
UPC #
-
Country of Origin
Unknown
Dimensions
Tool Length
13"
Strap Width
1-1/4"
Details
Handle Type
Plastic Grip
Construction
Alloy Steel, Black Oxide Finish
Item
Strapping Cutter
Strap Gauge
0.035"
Material
Alloy Steel, Black Oxide Finish
Description
Strapping Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.