Material4X Mechanics Gloves, Synthetic Leather Palm, Synthetic Leather Back, 10, Black

  • Mfr # PP4X-75-010

  • Zoro # G4067210


product price:  $37.69
/pr

Key Features

Color
Black
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PP4X-75-010
Zoro #
G4067210
UPC #
781513625507
Country of Origin
Viet Nam

Dimensions

Glove Size
10
Glove Length
9 in
Size- Alpha
L
Size- Numeric
10

Details

Item
Mechanics Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388:2016
Series
Material4X
Stitching Material
Nylon
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Puncture Level
1
Glove Back Material
Synthetic Leather
Glove Construction
Cut and Sewn
Low-Profile Impact Protection
Yes
Impact Protection Coverage
Knuckles
Touchscreen Compatible
No
Includes Pinch Point Protection
No
Includes ID Panel
No
EN 388 Impact Rated
No
Cut-Resistance Coverage
Palm Side
Thumb Sweat Wipe
No
Glove Features
Padded Palm, Pull Strap, Reinforced Palm, Reinforced Thumb Strap
Palm Style
Padded
Silicone-Free
No
Reflective Backing
No
Glove Hand Style
Left and Right
Brand and Series
Mechanix Wear Material4X PP4X-75
Touchscreen Nib
No
EN 388 Rating
4131X
Includes Red Palm
No
Includes Pull Strap
Yes
Includes Keypad Nib
No
Anti-Static
No
Windproof
No
Includes Padded Palm
Yes
Glove Materials
Synthetic Leather
Water Resistant
No
Includes Heat Pack Pocket
No
Knuckle Protection Material
Foam
Rope Channel Reinforcement
No
ANSI/ISEA Puncture Force
20 N
Includes Double Palm
No
Glove Liner Material
Tricot
Reinforcement Coverage
Reinforced Fingertips, Reinforced Thumb
Latex-Free
No
High-Visibility
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Black/Beige
Oil-Resistant
No
Glove Backing Material
Synthetic Leather
Glove Palm Material
Synthetic Leather
Glove Lining Material
Tricot

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style Synthetic Leather with EVA Foam Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Synthetic Leather, Glove Back Color Black/Beige, Glove Construction Cut and Sewn, Knuckle Protection Material Foam, Standards CE, EN388:2016

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.