Coated Gloves, Cut Level A2 , Dipped , Polyurethane , Smooth , XL 12 PK

  • Mfr # 719DGU/XL

  • Zoro # G4067484


product price:  $35.59
/pk 12, $2.97/ea

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
719DGU/XL
Zoro #
G4067484
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10 in
Thickness
13 gauge
Size - Numeric
10

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Barracuda(R) 719DGU
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
750
Glove Construction
Seamless Knit
Latex-Free
No
Touchscreen Compatible
No
Silicone-Free
No
Biodegradable
Non-Biodegradable
Glove Liner Material
HPPE
Cut-Resistance Coverage
Full
Anti-Static
No
ANSI/ISEA Cut Load
750
Glove Coating Color
Gray
ANSI/ISEA Puncture Level
Not Rated
Glove Hand Style
Left and Right
Brand and Series
PIP Barracuda(R) 719DGU
Includes Reinforced Thumb Crotch
No
Knit Material Color
Gray
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Glove Lining Material
HPPE
Double-Dipped
No

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.