M-Pact(R) Mechanics Gloves, Synthetic Leather Palm, TPR Back, 8, Brown

  • Mfr # MPT-07-008

  • Zoro # G4068096


product price:  $32.99
/pr

Key Features

Color
Brown
Cuff Style
Hook-and-Loop
Glove Length
8 1/2 in
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPT-07-008
Zoro #
G4068096
UPC #
781513644423
Country of Origin
Viet Nam

Dimensions

Glove Size
8
Glove Length
8 1/2 in
Size- Alpha
S
Size- Numeric
8

Details

Item
Mechanics Gloves
Color
Brown
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388:2016
ANSI/ISEA Puncture Level
1
Series
M-Pact(R)
ANSI/ISEA Abrasion Level
Not Tested
Stitching Material
Nylon
Glove Back Material
TPR
Reflective Backing
No
Includes Pull Strap
Yes
Thumb Sweat Wipe
No
Glove Construction
Cut and Sewn
Includes ID Panel
Yes
Silicone-Free
No
Includes Keypad Nib
No
Water Resistant
No
Includes Heat Pack Pocket
No
EN 388 Rating
3121XP
ANSI/ISEA Puncture Force
20 N
Impact Glove Type
CE Rated
Includes Pinch Point Protection
Yes
Glove Features
ID Panel, Padded Knuckles, Padded Palm, Reinforced Palm, Reinforced Thumb Crotch, Touchscreen Compatible
Includes Red Palm
No
Touchscreen Nib
No
Touchscreen Compatible
Yes
Impact Protection Coverage
Knuckles
Cut-Resistance Coverage
Palm Side
EN 388 Impact Rated
Yes
Includes Double Palm
No
Glove Liner Material
Tricot
Impact Protection Style
Standard
Low-Profile Impact Protection
Yes
Brand and Series
Mechanix Wear M-Pact(R) D3O
Anti-Static
No
Knuckle Protection Material
TPR
Latex-Free
No
Rope Channel Reinforcement
No
Windproof
No
Includes Padded Palm
Yes
Glove Hand Style
Left and Right
Palm Style
Padded
Glove Materials
TPR/TrekDry(R)/Synthetic Leather
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
High-Visibility
No
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Glove Back Color
Brown
Minimum Temperature
Not Rated
Glove Backing Material
TPR
Glove Palm Material
Synthetic Leather
Glove Lining Material
Tricot

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TPR Rubber, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TPR, Glove Back Color Brown, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.