Lever Lockset, Mechanical, Storeroom, Grd.2

  • Mfr # B581CP6D D 626

  • Zoro # G4068106


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B581CP6D D 626
Zoro #
G4068106
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Maximum
2 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
Style
B Dane
Lockset Finish
Satin Chrome
Keyway Type
Keyway G
Key Type
Keyed Different
Backset
2 3/4 in
Key Material
Brass
ADA Compliant
Yes
Item
Door Lockset
Number of Keys
2
Includes
Strike
Location Type
Commercial
Cylinder Core Type
Conventional Core Cylinder
Ligature Resistant
No
Mortise/Cylindrical
Cylindrical
For Use With
various Door Types
Strike Dim.
1-1/4 in x 4-7/8 in
Handle Material
Zinc
Lockset Fire Rating
Not Rated
Strike Type
Curved Lip
Features
10 yr Warranty, Screws Coated with Thread Sealant
Standards
ANSI/BHMA A156.2
Number of Pins
6
Series
B
Lockset Performance Strength
Medium Duty
Grade
2
Keying
Keyed Different
Fire Rated
Not Rated
Finish
Satin Chrome
Visual Indicator Message
No Message
ANSI Grade
2
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Dead Latch
Lockset Type
Mechanical
Application
Commercial
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
Dane
Performance Grade
2
Lockset Function ANSI Code
F86
Knob/Handle Material
Zinc
Locking/Unlocking Access - Outside
Keyway
Fire Rating
3 hr

Description

Lever Lockset,Mechanical,Storeroom,Grd.2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.