Lever Lockset, Mechanical, Classroom, Grd.2

  • Mfr # B561P6D D 626

  • Zoro # G4068149


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B561P6D D 626
Zoro #
G4068149
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Maximum
2 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
Style
B Dane
Lockset Finish
Satin Chrome
Keyway Type
Keyway G
Key Type
Keyed Different
Includes
Strike
ADA Compliant
Yes
Location Type
Commercial
Standards
ANSI/BHMA A156.2
Cylinder Core Type
Conventional Core Cylinder
Strike Dim.
1-1/4 in x 4-7/8 in
Backset
2 3/4 in
Handle Material
Zinc
Number of Keys
2
Lockset Fire Rating
Not Rated
Ligature Resistant
No
Features
10 yr Warranty, Screws Coated with Thread Sealant
Mortise/Cylindrical
Cylindrical
Number of Pins
6
For Use With
various Door Types
Key Material
Brass
Lockset Performance Strength
Medium Duty
Series
B
Item
Door Lockset
Strike Type
Curved Lip
Keying
Keyed Different
Fire Rated
Not Rated
Grade
2
Finish
Satin Chrome
Visual Indicator Message
No Message
Knob/Handle Material
Zinc
Application
Commercial
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Type
Mechanical
Performance Grade
2
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Function ANSI Code
F84
Hand Orientation
Non-Handed
ANSI Grade
2
Lockset Style
Dane
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Keyway

Description

Dane Lever Class Lock, Satin Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.