ModDrwrCab, 44.25"x30"x28", Blue, 6Drwr

  • Mfr # X6M4930301008IL

  • Zoro # G4068254


product price:  $2,017.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
30 in
Depth of Cabinet
28 1/4 in
Height of Cabinet
44 1/4 in
Cabinet Height Range
Counter Height (40" to 58")
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
X6M4930301008IL
Zoro #
G4068254
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
30 in
Depth of Cabinet
28 1/4 in
Height of Cabinet
44 1/4 in
Cabinet Height Range
Counter Height (40" to 58")
Usable Drawer Height
(1) 3-7/8 in, (1) 4-5/8 in, (2) 5-3/8 in, (2) 7 in
Drawer Width
25 3/8 in
Overall Depth
28 1/4 in
Overall Width
30 in
Overall Height
44 1/4 in
Drawer Inside Height
(1) 3 7/8 in, (1) 4 5/8 in, (2) 5 3/8 in, (2) 7 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Blue
No. of Drawers
6
Drawer Capacity
400 lb
Number of Compartments per Cabinet
84
Material - Cabinets
Steel
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Cabinet Locking Mechanism
Keyed
Work Surface Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Handle Material
Plastic
Finish - Cabinets
Powder Coated
Number of Drawers
6
No. of Compartments per Drawer
0
Cabinet Color
Blue
Handle Type
Pull with Label Holder
Number of Compartments per Drawer
(1) 8, (2) 12, (2) 16, (1) 20
Cabinet Storage Components
Drawers
Drawer Access
Multiple
Cabinet Finish
Powder Coated
Drawer Handle Type
Pull
Mobility
Stationary
Cabinet Material
Steel
Base Type
Frame
Number of Compartments
84

Description

Modular Drawer Cabinet, Base Type Frame, Cabinet Color Blue, Cabinet Storage Components Drawers, Number of Compartments per Drawer (1) 8, (2) 12, (2) 16, (1) 20, Number of Drawers 6, Overall Depth 28 1/4 in, Overall Height 44 1/4 in, Overall Width 30 in, Mobility Stationary, Number of Compartments 84, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple, Drawer Handle Type Pull, Drawer Inside Height (1) 3 7/8 in, (1) 4 5/8 in, (2) 5 3/8 in, (2) 7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.