Vertical Rod, 36 in. Door W, Series 25
Mfr # F-25-V-EO 3 32D
Zoro # G4068255
product price:Â $1,419.99
/ea
Free Shipping & Returns
Key Features
Series
25
Exit Device Type
Surface Vertical Rod
For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
F-25-V-EO 3 32D
Zoro #
G4068255
UPC #
-
Country of Origin
United States
Dimensions
For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
4 in
Door Height
84 in
Door Height - Maximum
84 in
Door Width - Maximum
3 ft
Door Thickness - Maximum
1 3/4 in
Description
Surface Vertical Rod, Surface Vertical Rod, Less Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Stainless Steel Finish, Door Width 36 in, Series 25, Door Height 84 in, Fits Stile Width 4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards UL 305, Lockset Function Assisted Living Facilities, Banks, Office, Commercial Buildings, Retail Stores
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.