Vertical Rod, 36 in. Door W, Series 25

  • Mfr # 25-V-EO 3 32D

  • Zoro # G4068298


product price:  $1,199.99
/ea
Free Shipping & Returns

Key Features

Series
25
Exit Device Type
Surface Vertical Rod
For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
25-V-EO 3 32D
Zoro #
G4068298
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
4 in
Door Height
84 in
Door Height - Maximum
84 in
Door Width - Maximum
3 ft
Door Thickness - Maximum
1 3/4 in

Details

Series
25
Exit Device Type
Surface Vertical Rod
Door Handing
Non-Handed
Finish
Satin Stainless Steel
Fire Rated
No
Grade
1
Item
Surface Vertical Rod
Standards
UL 305
ADA Compliant
Yes
Lockdown Type
Hex Key Dogging
Electrical/Mechanical
Mechanical
Performance
Heavy Duty
Lockset Function
Assisted Living Facilities, Banks, Office, Commercial Buildings, Retail Stores
Exit Bar Style
Touchbar
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Stainless Steel
ANSI Grade
1
Performance Grade
1
Includes Hardware
Hardware Included
UL Fire Rating
UL10C
Hand Orientation
Non-Handed

Description

Surface Vertical Rod, Surface Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Stainless Steel Finish, Door Width 36 in, Series 25, Door Height 84 in, Fits Stile Width 4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards UL 305, Lockset Function Assisted Living Facilities, Banks, Office, Commercial Buildings, Retail Stores

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.