Barcode Printer Label, White, Labels/Roll: 1500
Mfr # 60DY45
Zoro # G4068586
product price:Â $16.39
/ea
Sold in multiples of 12 for $196.68
Key Features
Label Color
White
Printer Series Compatibility
Desk Top Label Printer
Label Material
Polyester
Label Media Format
Roll
Label Finish
Gloss
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
60DY45
Zoro #
G4068586
UPC #
-
Country of Origin
United States
Dimensions
Label Height
1"
Roll Dia.
5"
Core Dia.
1"
Label Width
2"
Core Diameter
1 in
Details
Item
Barcode Printer Label
Label Color
White
Printer Series Compatibility
Desk Top Label Printer
Label Material
Polyester
Label Media Format
Roll
Label Finish
Gloss
Labels per Roll
1500
Min. Temperature
-65 Degrees F
Spacing Between Labels
0.125 in
Perforation
Perforated
Adhesive Material
Permanent
Color
White
For Print Method
Thermal Transfer
Rolls per Case
12
Label Format
Roll
Shelf Life
18 mo.
Max. Operating Temp.
176 Degrees F
Printer Compatibility
Desktop Label Printer
Description
Barcode Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Desktop Label Printer, Label Width 2 in, Label Height 1 in, Label Color White, Label Format Roll, Core Dia. 1 in, Labels per Roll 1,500, Rolls per Case 12, Roll Dia. 5 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Polyester, Adhesive Material Permanent, Shelf Life 18 mo, Label Finish Gloss
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.