Tool Steel Rectangle Plate, 36" L, 8" W

  • Mfr # 11546_36_0

  • Zoro # G406877586


product price:  $1,363.99
/ea
Free Shipping & Returns

Key Features

Material
Tool Steel
Thickness
0.75 in
Standards
ASTM A681, SAE J437
Thickness Tolerance
+0.015 in
Width Tolerance
+0.01 in/+0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11546_36_0
Zoro #
G406877586
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.75 in
Width Tolerance
+0.01 in/+0.015 in
Length Tolerance
+0.25 in/+0.5 in
Overall Width
8 in
Overall Length
36 in

Details

Material
Tool Steel
Standards
ASTM A681, SAE J437
Item
Tool Steel Plate
Thickness Tolerance
+0.015 in
Brinell Hardness
200 BHN
Heat Treatment
Air-Hardened
Heat Treatable
Heat Treatable
Tensile Strength
100,000 psi
Tolerance Rating
Oversized
Rockwell Hardness
94 HRB
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
50,000 psi
Mechanical Finish
Precision Ground
Material Grade
A2
System of Measurement
Inch
Shape
Plate
Resistance Properties
Wear-Resistant
Elongation
21 %

Description

Tool Steel Plate, Brinell Hardness 200 BHN, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Includes Material Certificate Material Certificate with Lot Number, Length Tolerance +0.25 in/+0.5 in, Material Tool Steel, Material Grade A2, Mechanical Finish Precision Ground, Overall Length 36 in, Overall Width 8 in, Rockwell Hardness 94 HRB, Shape Plate, Standards ASTM A681, SAE J437, System of Measurement Inch, Tensile Strength 100,000 psi, Thickness 0.75 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.