Manual 2-Way Ball Valve, Press, 316 SS

  • Mfr # 86655

  • Zoro # G406878798


product price:  $1,646.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
86655
Zoro #
G406878798
UPC #
691514866550
Country of Origin
China

Dimensions

Pipe Size
3 in
Overall Length
13.34 in
Nominal Valve Size
3 in
Connection Size - Side 2
3 in
Handle Length
11.02 in
Handle Height
5.31 in
Connection Size - Side 1
3 in

Details

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Water
Connection Type
Press x Press
Item
Manual Two-Way Ball Valve
Stem Type
Blowout Resistant
Seat Material
FKM
Body Material
316 Stainless Steel
Seal Material
FKM
Max. Pressure
200 PSI
Handle Type
Lever
Compliance
IAPMO Z1157 (Ball Valve), ICC-ES PMG-1451 (MegaPress 304/316)
Standards
IAPMO Z1157, ICC-ES PMG-1451 (MegaPress 304/316)
Temp. Range
14 to 284 Degrees F
Handle Material
304 Stainless Steel
Stem Material
316 Stainless Steel
Maximum Pressure - Steam
Not Rated
Connection Type - Side 1
Press
Operating Temperature - Minimum
14 Degrees F
Connection Type - Side 2
Press
Handle - Locking
Locking
Vented Ball Valve
Non-Vented
Color - Valve Handle
Black
Vacuum Service Rating
-29.2 in Hg
Operating Temperature - Maximum
284 Degrees F
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Valve Series
MegaPress

Description

Ball Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.