Dummy Trim, Lever, Dane, Satin Chrome

  • Mfr # 510L-DT-D US26D

  • Zoro # G4068806


product price:  $264.99
/ea
Free Shipping & Returns

Key Features

Series
25
For Door Thickness
1 3/4 in
Fits Stile Width
4 in
Door Handing
Field Reversible
Finish
Satin Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
510L-DT-D US26D
Zoro #
G4068806
UPC #
-
Country of Origin
Mexico

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
4 in
Overall Length
9 3/4 in
Overall Width
1 3/4 in
Length - Maximum
6 5/8 in
Door Thickness - Minimum
1 1/4 in
Door Thickness - Maximum
2 3/16 in

Details

Series
25
Door Handing
Field Reversible
Finish
Satin Chrome
Fire Rated
No
Grade
1
Item
Mechanical Exit Device Trim
Color
Silver
Application
Commercial, Educational, Government, Medical, Public Buildings, Retail
Style
Dane
Standards
AS 1428:1-2009, AS1905 Part1
Outside Trim Type
Lever
Performance
Heavy Duty
Features
Furniture accepts 7.6mm Spindle, Reversible or Handed Depending on Lever Design
ADA Compliant
Yes
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
ANSI Grade
1
Hand Orientation
Non-Handed
Performance Grade
1
For Use with Exit Device
Interior
ANSI/BHMA Finish
Satin Chromium-Plated
Exit Device Style
Dane

Description

Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Field Reversible, 25 Series, Fire Rated No, Color Silver, Satin Chrome Finish, Fits Stile Width 4 in, For Door Thickness 1 3/4 in, Application Commercial, Educational, Government, Medical, Public Buildings, Retail, Overall Length 9 3/4 in, Overall Width 1 3/4 in, Grade 1, Standards AS 1428:1-2009, AS1905 Part1, ADA Compliant Yes, Style Dane, Features Furniture accepts 7.6mm Spindle, Reversible or Handed Depending on Lever Design

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.