This item is Discontinued.

Milwaukee Tool 5/32 in. x 4 in. SHOCKWAVE Carbide Hammer Drill Bit for Concrete Screws 48-20-9090

5/32 in. x 4 in. SHOCKWAVE Carbide Hammer Drill Bit for Concrete Screws (Discontinued)

  • Mfr # 48-20-9090
  • Zoro # G406898161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-9090
Zoro #
G406898161
UPC #
045242751570
Country of Origin
China

Dimensions

Overall Length
4"
Drill Bit Size
5/32"
Flute Length
2
Shank Diameter
1/4 in
Maximum Drilling Depth
2 in
Shank Dia.
0.25
Drilling Depth
2"
Shank Hex Size
1/4 in

Details

Item
5/32" x 4" SHOCKWAVEâ„¢ Carbide Hammer Drill Bit for Concrete Screws
Shank Type - Machining
Hex
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Decimal Equivalent
0.1562
Bit Style
Percussion
Bit Dia
5/32 "
Material
Carbide Tipped
For Tool Type
Hammer Drill/Drivers and Impact
Impact Rated
Yes
Sub Brand
SHOCKWAVE Impact Duty(TM)
Primary Material Application
Concrete
Number of Cutter Heads
2
Measurement System
Fractional Inch
Shank Type
Hex
Includes
(1) 5/32" x 4" Carbide Hammer Drill Bit For Concrete Screws

Description

Carbide Drill Bit, Hex, 5/32 in, Carbide, 4 in Overall Length, Maximum Drilling Depth 2 in, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.