3/16 in. x 4 in. SHOCKWAVE Carbide Hammer Drill Bit for Concrete Screws
Mfr # 48-20-9094
Zoro # G406898178
product price: $6.97
/eaKey Features
Shank Type - Machining
Hex
Flute Length
2
Shank Diameter
1/4 in
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-20-9094
Zoro #
G406898178
UPC #
045242751594
Country of Origin
China
Dimensions
Overall Length
4 in
Drill Bit Size
3/16 in
Flute Length
2
Shank Diameter
1/4 in
Maximum Drilling Depth
2 in
Shank Hex Size
1/4 in
Details
Item
3/16" x 4" SHOCKWAVEâ„¢ Carbide Hammer Drill Bit for Concrete Screws
Shank Type - Machining
Hex
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Number of Cutter Heads
2
Measurement System
Fractional Inch
Decimal Equivalent
0.1875
Impact Rated
Yes
Bit Style
Percussion
Sub Brand
SHOCKWAVE Impact Duty(TM)
Includes
(1) 3/16" x 4" Carbide Hammer Drill Bit For Concrete Screws
Primary Material Application
Concrete
For Tool Type
Hammer Drill/Drivers and Impact
Description
Carbide Drill Bit, Hex, 3/16 in, Carbide, 4 in Overall Length, Maximum Drilling Depth 2 in, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.