3/16 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit for Concrete Screws
Mfr # 48-20-8876
Zoro # G406898192
product price: $10.97
/eaKey Features
Shank Type - Machining
Hex
Overall Length
6 in
Flute Length
4
Shank Diameter
1/4 in
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-20-8876
Zoro #
G406898192
UPC #
045242751648
Country of Origin
China
Dimensions
Overall Length
6 in
Drill Bit Size
3/16 in
Flute Length
4
Shank Diameter
1/4 in
Shank Hex Size
1/4 in
Maximum Drilling Depth
4 in
Details
Item
3/16" x 6" SHOCKWAVEâ„¢ Carbide Multi-Material Drill Bit for Concrete Screws
Shank Type - Machining
Hex
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Measurement System
Fractional Inch
Impact Rated
Yes
For Tool Type
Hammer Drill/Drivers and Impact
Bit Style
Percussion
Sub Brand
SHOCKWAVE Impact Duty(TM)
Includes
(1) 3/16" x 6" Carbide Multi Material Drill Bit For Concrete Screws
Number of Cutter Heads
2
Primary Material Application
Concrete, Masonry
Decimal Equivalent
0.1875
Description
Carbide Drill Bit, Hex, 3/16 in, Carbide, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.