Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 pc. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit Set

  • Mfr # 48-20-8899

  • Zoro # G406898215


original price: $24.97
20% off
new price: $19.97
/ea

Key Features

Shank Type - Machining
Hex
Overall Length
7 11/16 in
Drill Bit Size
1/8" x 2" x 3-1/2", 5/32" x 4" x 6", 3/16" x 4" x 6", 1/4" x 4" x 6", 5/16" x 4" x 6", 3/8" x 4" x 6", 1/2" x 4" x 6"
Flute Length
2 in, 4 in
Shank Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-8899
Zoro #
G406898215
UPC #
045242750955
Country of Origin
China

Dimensions

Overall Length
7 11/16 in
Drill Bit Size
1/8" x 2" x 3-1/2", 5/32" x 4" x 6", 3/16" x 4" x 6", 1/4" x 4" x 6", 5/16" x 4" x 6", 3/8" x 4" x 6", 1/2" x 4" x 6"
Flute Length
2 in, 4 in
Shank Diameter
1/4 in
Drill Bit Sizes Included
1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
Shank Length
2 in
Smallest Drill Bit Size
1/8 in
Largest Drill Bit Size
1/2 in
Shank Hex Size
1/4 in

Details

Item
7pc. SHOCKWAVE Impact Dutyâ„¢ Carbide Multi-Material Drill Bit Kit
Shank Type - Machining
Hex
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Flute Type
Spiral
Number of Cutter Heads
2
Number of Flutes
2
Drill Bit Case Type
Plastic
For Tool Type
Hammer Drill/Drivers and Impact
Impact Rated
Yes
Cutting Direction
Right Hand
Decimal Equivalent
0.125, 0.1562, 0.1875, 0.25, 0.3125, 0.375, 0.5
Percussion Rated
Yes
Extension Compatible
Yes
Includes
(1) 1/8" x 2" x 3-1/2", (1) 5/32" x 4" x 6", (1) 3/16" x 4" x 6", (1) 1/4" x 4" x 6", (1) 5/16" x 4" x 6", (1) 3/8" x 4" x 6", (1) 1/2" x 4" x 6", (1) Carrying Case
Number of Drill Bits
7
Bit Style
Masonry
Sub Brand
SHOCKWAVE Impact Duty(TM)
Measurement System
Inch
Primary Material Application
Concrete, Masonry

Description

Rotary Hammer Drill Bit Set, Hex, 7 Number of Drill Bits, Carbide, Number of Cutter Heads 2, Overall Length 7 11/16 in, Bright (Uncoated), Shank Hex Size 1/4 in, Shank Diameter 1/4 in, Shank Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.