1/2 in. x 12 in. SDS-Plus Rebar Cutter

  • Mfr # 48-20-6707

  • Zoro # G406898239


product price:  $39.97
/ea

Key Features

Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Drill Bit Point Type
Conventional Point
Shank Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-6707
Zoro #
G406898239
UPC #
045242619238
Country of Origin
China

Dimensions

Drill Bit Size
1/2 in
Overall Length
12 in
Shank Diameter
1/2 in
Drill Bit Sizes Included
(1) SDS Plus Rebar Cutter
Maximum Drilling Depth
10"
Flute Length
10 in
Shank Length
2 in

Details

Item
SDS PLUS 1/2" X 12" Rebar Cutter
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Drill Bit Point Type
Conventional Point
Number of Flutes
4
Primary Material Application
Concrete
Decimal Equivalent
0.5
Impact Rated
No
Measurement System
Fractional Inch
Cutting Direction
Right Hand
Flute Type
Regular Spiral
For Tool Type
Rotary Hammer

Description

Rebar Cutter Drill Bit, 1/2 in Drill Bit Size, Carbide Tipped, 12 in Overall Length, SDS Plus, 10 in Maximum Drilling Depth, 1/2 in Shank Diameter, Not Applicable Shank Hex Size, 2 in Shank Length, Regular Spiral

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.