Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 pc. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit and Chisel Set

  • Mfr # 48-20-7662

  • Zoro # G406898246


product price: $39.97
/ea

Key Features

Shank Type - Machining
SDS Plus
Overall Length
7 5/8 in
Drill Bit Size
5/32" x 4" x 6", 3/16" x 4" x 6", 1/4" x 4" x 6", 3/8" x 4" x 6", 5-1/2" Bull Point Chisel, 5-1/2" Flat Chisel
Flute Length
4 in
Shank Diameter
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-7662
Zoro #
G406898246
UPC #
045242751358
Country of Origin
Germany

Dimensions

Overall Length
7 5/8 in
Drill Bit Size
5/32" x 4" x 6", 3/16" x 4" x 6", 1/4" x 4" x 6", 3/8" x 4" x 6", 5-1/2" Bull Point Chisel, 5-1/2" Flat Chisel
Flute Length
4 in
Shank Diameter
13/32 in
Shank Length
2 in
Largest Drill Bit Size
1/4 in
Drill Bit Sizes Included
5/32 in, 3/16 in, 1/4 in, 3/8 in
Smallest Drill Bit Size
5/32 in

Details

Item
6pc. SDS Plus MX4â„¢ 4-Cutter & Chisel Kit
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Measurement System
Inch
Number of Flutes
2
Cutting Direction
Right Hand
Bit Style
Masonry
Sub Brand
SDS Plus MX4
Number of Drill Bits
4
Percussion Rated
Yes
Drill Bit Case Type
Plastic
Impact Rated
Yes
Number of Cutter Heads
4
Decimal Equivalent
0.1562, 0.1875, 0.25, 0.375
For Tool Type
SDS Plus Rotary Drills
Primary Material Application
Concrete, Masonry
Flute Type
Spiral
Includes
(1) 5/32" x 4" x 6", (1) 3/16" x 4" x 6", (1) 1/4" x 4" x 6", (1) 3/8" x 4" x 6", (1) 5-1/2" Bull Point Chisel, (1) 5-1/2" Flat Chisel, (1) Carrying Case
Extension Compatible
Yes
Standards
ANSI B212.15
Shop By
Hot Buys

Description

MX4 4-Cutter SDS PLUS Drill Bits with solid head carbide deliver up to 5x longer life in concrete with rebar. Engineered with rebar guards to provide maximum durability in hard aggregate and rebar. We designed MX4 4-Cutter bits with sharp centering tips for exact spot drilling in concrete and metal decking. The 4-cutter design prevents lock-up in rebar, reducing downtime. Variable flutes remove dust faster, reducing heat and delivering up to 20% more holes per battery charge. The wear mark indicator on each drill bit shows you when the bit no longer meets the ANSI requirement. MX4 4-Cutter Drill Bits are ideal for concrete with rebar and masonry applications. SDS Plus Chisels are made from high-grade, forged steel, providing up to 20% longer life. This kit includes (1) 5/32", (1) 3/16", (1) 1/4", (1) 3/8" MX4 4-Cutter SDS PLUS Rotary Hammer Drill Bits and (1) 5-1/2" Flat, (1) 5-1/2" Bull Point SDS Plus Chisels. Packaged in a medium, double-sided hard case designed for use in PACKOUT Storage System.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.