Alloy Steel Rod, 24 in L, 1.188 in Dia.

  • Mfr # 40r1.188-24

  • Zoro # G406903704


product price:  $43.39
/ea

Key Features

Material
Alloy Steel
Length Tolerance
+/-2 in
Standards
ASTM A304, ASTM A322, ASTM A331
Heat Treatable
Heat Treatable
Yield Strength
60,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40r1.188-24
Zoro #
G406903704
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+/-2 in
Outside Diameter Tolerance
0 in/-0.003 in
Outside Diameter
1 3/16 in
Overall Length
24 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Standards
ASTM A304, ASTM A322, ASTM A331
Heat Treatable
Heat Treatable
Yield Strength
60,000 psi
Machinability
66 %
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
4140
System of Measurement
Inch
Heat Treatment
Annealed
Fabrication
Cold Rolled
Shape
Rod
Tensile Strength
114,000 psi
Brinell Hardness
187 BHN
Tolerance Rating
Standard
Mechanical Finish
Mill
Rockwell Hardness
10 HRC
Resistance Properties
Fatigue-Resistant, Impact-Resistant, Wear-Resistant
Galvanized
Not Galvanized

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 24 in, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 1 3/16 in, Outside Diameter Tolerance 0 in/-0.003 in, Yield Strength 60,000 psi, Fabrication Cold Rolled, Rockwell Hardness 10 HRC, Brinell Hardness 187 BHN, Machinability 66 Percent, Tensile Strength 114,000 psi, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.