Alloy Steel Rectangle Bar, 12" L, 1 1/4" W

  • Mfr # 40f.625x1.25-12

  • Zoro # G406903780


product price:  $32.15
/ea

Key Features

Material
Alloy Steel
Temper
O
Standards
ASTM A304, ASTM A322, ASTM A331
Width Tolerance
-0.005 in
Rockwell Hardness
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40f.625x1.25-12
Zoro #
G406903780
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
-0.005 in
Thickness
0.625 in
Overall Length
12 in
Overall Width
1 1/4 in

Details

Item
Alloy Steel Rectangular Bar
Material
Alloy Steel
Temper
O
Standards
ASTM A304, ASTM A322, ASTM A331
Rockwell Hardness
Not Rated
Mechanical Finish
Mill
Material Grade
4140
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Fabrication
Cold Rolled
Thickness Tolerance
0 in/-0.005 in
System of Measurement
Inch
Brinell Hardness
187 BHN
Machinability
66 %
Tensile Strength
95,000 psi
Shape
Rectangular
Heat Treatment
Annealed
Yield Strength
60,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized
Resistance Properties
Wear-Resistant

Description

Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4140, Thickness 0.625 in, Thickness Tolerance 0 in/-0.005 in, Overall Length 12 in, Overall Width 1 1/4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 60,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 187 BHN, Rockwell Hardness Not Rated, Machinability 66 Percent, Standards ASTM A304, ASTM A322, ASTM A331

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.