1/2 in Drive, 3/4" SAE, Socket, 12 Points, Steel, Chrome, 3/4 in

  • Mfr # 40824

  • Zoro # G4069493


product price:  $20.35
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
3 1/4 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40824
Zoro #
G4069493
UPC #
025141408249
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
3/4"
Overall Length
3 1/4 in
Socket Sizes
3/4 in
Socket Depth
Deep
Socket Size
3/4 in

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Material
Alloy Steel
Features
Corrosion Resistant
Socket Type
Deep
Output Type
12 pt
Drive Type
Hand
Tether Capable
Tether Capable
Measurement Type
SAE
Standards
ASME B107.110-2012
Impact Rated
No
Tether Style
Tether Capable
Socket Shape
12-Point
Tether Ready
No
Non-Sparking
No
Locking
No
Insulated
No
Product Type
Socket
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable

Description

Socket, Socket Size 3/4 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.