1/2" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 15" L, Full Polish Chrome Finish

  • Mfr # 81360T

  • Zoro # G4069767


product price:  $65.99
/ea

Key Features

Drive Size
1/2"
Number of Geared Teeth
90
Head Style
Teardrop
Overall Length
15"
Finish
Full Polish Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81360T
Zoro #
G4069767
UPC #
099575013607
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
15"
Head Width
1.72 in
Head Thickness
0.64 in

Details

Item
Hand Ratchet
Number of Geared Teeth
90
Head Style
Teardrop
Finish
Full Polish Chrome
Nonsparking
No
Reversing
Yes
Insulated / Uninsulated
Uninsulated
Tether Capable
Not Tether Capable
Head Movement
Fixed
Min. Arc Swing
4 Degrees
Tether Style
Not Tether Capable
Material
Alloy Steel
Standards
ANSI, ASME B107.10
Repair Kit
81339T
Handle Type
Standard
Handle Style
Contoured

Description

Hand Ratchet, Standard, Pear, Reversing Reversible, Alloy Steel, Overall Length 15 in, Drive Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.