Cooling Vest, Cotton, Cold Pack Inserts, 2 to 3 hr Max Cooling Time, Zipper Closure, 21 in Length

  • Mfr # 6626-KHAM/L

  • Zoro # G4070141


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Color
Tan
Size
L
Cooling Method
Rechargeable Ice Packs
Features
Hook-and-Loop Girth and Shoulder Adjustments, Thermal Liner
Material
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6626-KHAM/L
Zoro #
G4070141
UPC #
816230010579
Country of Origin
China

Dimensions

Size
L
Length
21 in
Minimum Chest Size
34 in
Maximum Chest Size
42 in
Length (Straight Wireway)
15 in to 21 in
Fits Chest Size
34 in to 42 in
Workwear Size
M/L

Details

Item
Cooling Vest w/Inserts
Color
Tan
Cooling Method
Rechargeable Ice Packs
Features
Hook-and-Loop Girth and Shoulder Adjustments, Thermal Liner
Material
Cotton
Includes
(4) Cool Packs, Cooler Bag
High-Visibility
No
Maximum Cooling Time
2 to 3 hr
Closure Type
Zipper
Includes Cooling Inserts
Yes
Number of Cooling Inserts Included
4
Back Stripe Pattern
None
Includes Battery
No
Workwear Color
Khaki
Workwear Closure Type
Hook-and-Loop, Zipper
Industry Type
Healthcare
Garment Type
Vest
Cooling Temperature
58 Degrees F
Workwear Material Properties
None
Secondary Hazard
None
Cooling Time
5 to 10 hr
Workwear Cooling Technology
Cold Pack Inserts

Description

Cooling Vest, Cooling Method Cold Pack Inserts, Color Tan, Garment Type Vest, Features Hook-and-Loop Girth and Shoulder Adjustments, Thermal Liner, Material Cotton, Closure Type Zipper, Size L, Maximum Cooling Time 2 to 3 hr, Length 21 in, High-Visibility No, Back Stripe Pattern None, Cooling Temperature 58 Degrees F, Secondary Hazard None, Maximum Chest Size 42 in, Minimum Chest Size 34 in, Includes (4) Cool Packs, Cooler Bag, Includes Battery No, Includes Cooling Inserts Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.