Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Cleaning Attachment

  • Mfr # 66628

  • Zoro # G407044291


product price: $119.99
/ea
Free Shipping & Returns

Key Features

For Use With
K9-306 FlexShaft(R) Machine
Connection Size
3/8 in
Fits Brand
Ridgid
Features
Cleans Drains Wall to Wall, Chain Knocker Cleans 5" to 6" Drains, Removes Grease and Soft Blockages
Minimum Drain Line Inside Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66628
Zoro #
G407044291
UPC #
095691666284
Country of Origin
Finland

Dimensions

Connection Size
3/8 in
Minimum Drain Line Inside Diameter
5 in
Cutter Length
6 in
Maximum Drain Line Inside Diameter
6 in
Width
1-1/2 in
Length
9 in
Height
1-1/2 in

Details

Item
Drain Cleaning
For Use With
K9-306 FlexShaft(R) Machine
Fits Brand
Ridgid
Features
Cleans Drains Wall to Wall, Chain Knocker Cleans 5" to 6" Drains, Removes Grease and Soft Blockages
Application
Pipe Wall Cleaning
Compatible Cleaner Manufacturer Part Number
66593
Tool Series
K9-306
Cutter Type
Chain Knocker
Compatible Cleaner Series
Ridgid K9-306
Head Type
Chain Knocker
Product Type
Knocker
Color
Silver
Material
Steel

Description

Drain Cleaning Attachment, Head Type Chain Knocker, Compatible Cleaner Series Ridgid K9-306, Connection Size 3/8 in, Maximum Drain Line Inside Diameter 6 in, Minimum Drain Line Inside Diameter 5 in, Product Type Knocker, Compatible Cleaner Manufacturer Part Number 66593, Application Pipe Wall Cleaning, Cutter Length 6 in, Cutter Type Chain Knocker, Features For all Pipe Types, For Soft Blockages and Grease, Fits Brand Ridgid, For Use With K9-306 FlexShaft(R) Machine, Tool Series K9-306

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.