Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Cleaning Attachment

  • Mfr # 71838

  • Zoro # G407044314


product price: $57.49
/ea

Key Features

For Use With
K9-102 FlexShaft(R) Machine
Connection Size
1/4 in
Fits Brand
Ridgid
Overall Length
3/4 in
Features
Penetrating Head Functionality with Smooth Chains when Carbide Tipped Chains are too Aggressive, Specifically Designed for Dropping Down Stacks in Back-to Back Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71838
Zoro #
G407044314
UPC #
095691718389
Country of Origin
Finland

Dimensions

Connection Size
1/4 in
Overall Length
3/4 in
Maximum Drain Line Inside Diameter
1 1/2 in
Minimum Drain Line Inside Diameter
1 1/2 in
Length
0.78 in
Height
0.85 in
Width
0.78 in

Details

Item
Drain Cleaning
For Use With
K9-102 FlexShaft(R) Machine
Fits Brand
Ridgid
Features
Penetrating Head Functionality with Smooth Chains when Carbide Tipped Chains are too Aggressive, Specifically Designed for Dropping Down Stacks in Back-to Back Applications
Tool Series
K9-102
Compatible Cleaner Manufacturer Part Number
64263
Compatible Cleaner Series
Ridgid K9-102
Head Type
Penetrating Ball
Application
plumbing, drain cleaning
Product Type
Penetrating Ball Head
Capacity
1-1/4" - 2"
Color
Silver
Material
Steel

Description

Drain Cleaning Attachment, Head Type Chain Knocker, Compatible Cleaner Series Ridgid K9-102, Connection Size 1/4 in, Maximum Drain Line Inside Diameter 1 1/2 in, Minimum Drain Line Inside Diameter 1 1/2 in, Product Type Penetrating Ball, Compatible Cleaner Manufacturer Part Number 64263, Application Pipe Wall Cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.