Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Cleaner Accessory

  • Mfr # 64338

  • Zoro # G407045946


product price: $18.99
/ea

Key Features

Material
Oil
Features
Extends life of cable, Improves camera pushrod and FlexShaft cable pushability, Teflon based lubricant adheres to FlexShaft cable
Compatible Cleaner Series
RIDGID FlexShaft
Compatible Cleaner Manufacturer Part Number
K9-204, K9-306, RIDGID K9-102
Width
2 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64338
Zoro #
G407045946
UPC #
095691643384
Country of Origin
United States

Dimensions

Width
2 IN
Length
6.4 in
Height
2 in

Details

Item
Drain Cleaning
Material
Oil
Features
Extends life of cable, Improves camera pushrod and FlexShaft cable pushability, Teflon based lubricant adheres to FlexShaft cable
Compatible Cleaner Series
RIDGID FlexShaft
Compatible Cleaner Manufacturer Part Number
K9-204, K9-306, RIDGID K9-102
Color
Black

Description

Drain Cleaner Accessory, Product Type Lubricant, Compatible Cleaner Manufacturer Part Number K9-204, K9-306, RIDGID K9-102, Compatible Cleaner Series RIDGID FlexShaft, Material Lubricant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.