Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Soap, Fragrance Free, 2 PK

  • Mfr # 6585-02

  • Zoro # G407045984


product price: $82.29
/pk 2, $41.15/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1,200 mL
Fragrance
Fragrance Free
Hygiene Properties
Antibacterial, Antimicrobial, Biodegradable, Dye Free, Hypoallergenic, Moisturizing, Paraben Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6585-02
Zoro #
G407045984
UPC #
073852518078
Country of Origin
United States

Dimensions

Container Size
1,200 mL

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Fragrance Free
Hygiene Properties
Antibacterial, Antimicrobial, Biodegradable, Dye Free, Hypoallergenic, Moisturizing, Paraben Free
Requires Dispenser
Yes
Color
Clear
Series
CS6
Formula
Degreasing Agent
Features
Certified Kosher, Effective Degreasing Agent, Exceptionally Mild for Frequent Use, Hypoallergenic, SANITARY SEALED(TM) Refill helps Prevent Contamination
Standards
FDA Compliant, USDA Biobased
Includes Grit
No
NSF Rating
E2
Removes
Grease, Grime
Product Type
Hand Soap
Manufacturer Dispenser Part Number
6530-01, 6534-01
Application
Hand Cleansing

Description

Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series CS6, Container Size 1,200 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Antibacterial, Antimicrobial, Biodegradable, Dye-Free, Hypoallergenic, Moisturizing, Paraben-Free, Formula Degreasing Agent, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 6530-01, 6534-01, Requires Dispenser Yes, Includes Not Applicable, Standards FDA Compliant, USDA Biobased

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.