Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

47 pc. 1/2 in. Drive SAE and Metric Ratchet and Socket Trays for PACKOUT Low-Profile Organizer

  • Mfr # 48-22-9487T

  • Zoro # G407055976


product price: $28.99
/ea

Key Features

Drive Size
1/2 in
Finish
Matte
Width
17.38 in
Part of a Modular System
Modular System Part
Number of Trays
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9487T
Zoro #
G407055976
UPC #
045242618941
Country of Origin
China

Dimensions

Drive Size
1/2 in
Width
17.38 in
Size
1/2"
Length
11.63 in
Overall Width
15 in
Overall Depth
19 in
Overall Height
4 in
For Socket Size/Type
1/2 in

Details

Item
SAE & Metric Ratchet & Socket Set
Finish
Matte
Part of a Modular System
Modular System Part
Number of Trays
3
System of Measurement
SAE + Metric
Compatible Modular System
PACKOUT(TM)
Includes End Tangs
End Tangs Not Included
Number of Posts/Slots
47
Application
Socket and Ratchet Storage
SAE or Metric
SAE + Metric
Material
Polypropylene
Color
Black, Red
Number of Rows
17
Drive Type
SAE + Metric
Type
SAE + Metric
Style
Socket Tray
For Tool Type
Sockets
For Socket Type
Deep, Shallow
Number of Pieces
47

Description

Black, Red, Socket Tray, Plastic, 15 in Overall Width, 19 in Overall Depth, 4 in Overall Height, Compatible Modular System PACKOUT(TM), Finish Matte, For Socket Size/Type 1/2 in, Includes Not Applicable, Includes End Tangs End Tangs Not Included, Number of Handles 0, Number of Posts/Slots 47, Number of Rows 17, Number of Trays 3, Part of a Modular System Modular System Part

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.