Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaner/Degreaser, 17 oz Aerosol Can, Liquid

  • Mfr # 03109

  • Zoro # G407056041


product price: $36.49
/ea

Key Features

Container Type
Aerosol Can
Size
17 oz
Cleaner Form
Liquid
Fragrance
Solvent
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03109
Zoro #
G407056041
UPC #
078254031095
Country of Origin
United States

Dimensions

Size
17 oz
Container Size
17 oz

Details

Item
Cleaner/Degreaser
Container Type
Aerosol Can
Cleaner Form
Liquid
Fragrance
Solvent
Recommended Dilution
Ready to Use
Net Weight
17 oz
Features
It has No Flash or Fire Point, Evaporates Rapidly and Leaves No Residue, Non-Corrosive, Non-Staining Formula Quickly Dissolves Grease, Oil and Sludge
NSF Rating
K1
Cleaner Chemical Product Grouping
Cleaner Degreaser
VOC Content
49.8%
Nonflammable
Yes
Primary Chemical
Halogenated
pH Level
Not Available
Standards
NSF, RoHS Compliant
Chlorinated/Non Chlorinated
Chlorinated
Base Formula
Solvent Based
Dielectric Strength
25,790V
Flash Point
0
Plastic Safe
Yes
Application
Air Tools, Bearings, Chains, Clutches, Dies, Generators and Compressors, Mechanical Brakes, Molds, Motors, Parts, Wire Ropes
Butyl Free
No
Biodegradable
No

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Cleaner Degreaser, Aerosol Spray Can, 17 oz, Net Weight 17 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 49.8 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe Yes, Chlorinated/Non Chlorinated Chlorinated, Dielectric Strength 25,790V

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, CO, CT, DE, MD, NH, NY, OH, RI, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.