Trim Seal, EPDM, 25 ft Length, 1 1/16 in Overall Width, Style: Trim with a Top Bulb

  • Mfr # 7100B3X5/32A-25

  • Zoro # G4070893


product price:  $81.49
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Overall Height
9/16 in
Overall Width
1 1/16 in
Style
Trim with a Top Bulb
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7100B3X5/32A-25
Zoro #
G4070893
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9/16 in
Overall Width
1 1/16 in
Length
25 ft
Leg Length
9/16 in
Bulb Dia.
0.75 in
Inside Height
3/4 in
Overall Length
25 ft
Outside Edge Trim Width
9/16 in
For Material Thickness
0.1563 in
For Material Thickness - Maximum
5/32 in
Bulb Diameter
3/4 in
Inside Length
3/4 in
Inside Radius
2 1/2 in
Trim Width
11/32 in

Details

Material
EPDM
Item
Trim Seal
Style
Trim with a Top Bulb
Color
Black
Max. Temp. (F)
150 Degrees F
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Standards
UL50E File MH49032
Fits Edge
0.1563 in
Min. Temp. (F)
-20 Degrees F
Profile Shape
Side Bulb
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
150 Degrees F
Includes Core
Core Included
Bulb Material
EPDM
Product Type
Trim Seal
Core Material
Aluminum
Outer Material
PVC
Includes Bulb
Bulb Included
Bulb Location
Opposite Side
Adhesive Type
Butyl Sealant, Hot Melt Glue
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Texture
Pebble
Operating Temperature - Maximum
150 Degrees F
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Series
100
Number of Bulbs
1
Hardness
85A
Operating Temperature - Minimum
-20 Degrees F

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Opposite Side, Color Black, For Material Thickness 0.1563 in, Hardness 85A, Inside Height 3/4 in, Inside Radius 2 1/2 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 9/16 in, Overall Length 25 ft, Overall Width 1 1/16 in, Profile Shape Side Bulb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.