Polarized Socket Box, 3-1/2 In, 20 ga

  • Mfr # 6137

  • Zoro # G4071051


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 6139 Plug-in Booster Cables
Color
Stainless Steel
Connection Material
Tin Plated Copper
Connection Type
Plug-In
Gauge
20 ga.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6137
Zoro #
G4071051
UPC #
099684003223
Country of Origin
United States

Dimensions

Depth
3 1/2 in
Length
3 1/2 in
Width
3 1/4 in
Box Width
3 1/4 in
Cable Length
5 ft
Box Depth
3 1/2 in
Box Length
3 1/2 in

Details

Item
Polarized Socket Box
For Use With
Mfr. No. 6139 Plug-in Booster Cables
Color
Stainless Steel
Connection Material
Tin Plated Copper
Connection Type
Plug-In
Gauge
20 ga.
Insulation Material
Lexan
Includes
4 ft. 4 AWG Leads with Copper Ring Terminals
Features
Polarized Power Socket
Housing Material
Stainless Steel
Type
Polarised Socket Box
Standards
SAE
Maximum Voltage
100V
Compatible Product Type
Plug-In Booster Cables
Maximum Temperature
120 Degrees F
Maximum Current
500A
Compatible Manufacturer Model Number
6139

Description

Polarized Socket Box, Connection Type Plug-In, Cable Length 5 ft, Box Depth 3 1/2 in, Box Width 3 1/4 in, Box Length 3 1/2 in, Gauge 20 ga, Maximum Current 500A, Maximum Voltage 100V, Housing Material Stainless Steel, Maximum Temperature 120 Degrees F, Features Polarized Power Socket, Connection Material Tin Plated Copper, Insulation Material Lexan, Includes 4 ft 4 AWG Leads with Copper Ring Terminals, Compatible Product Type Plug-In Booster Cables, Compatible Grainger Model Number 3MJZ2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.