This item is Discontinued.

Ecko Conf. Space Blower, Centrif, 1/3 HP, 8 In D K2015SVP

Conf. Space Blower, Centrif, 1/3 HP, 8 In D (Discontinued)

  • Mfr # K2015SVP
  • Zoro # G4071331
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K2015SVP
Zoro #
G4071331
UPC #
-
Country of Origin
Unknown

Dimensions

Duct Dia.
8"
Height
14
Length
13
Width
12

Details

Item
Confined Space Blower
Type
Centrifugal
HP
1/3
Voltage
115V AC
Color
Orange
Amps
2
Maximum Flow in Free Air
980 cfm
Material
Polyethylene

Description

Confined Space Blower, Maximum Flow in Free Air 980 cfm, Voltage 115V AC, Color Orange, Material Polyethylene, Height 14 In., Length 13 In., Width 12 In., Type Centrifugal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.