Serological Pipette Holder, Acrylic
Mfr # RGSRPIPAC
Zoro # G407150077
product price:Â $160.99
/ea
Free Shipping & Returns
Key Features
Product Type
Serological Pipette Holder
Lab Rack Capacity
Holds 4 Types of Serological Pipettes
For Use With
Pipettes
Number of Compartments
4
Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RGSRPIPAC
Zoro #
G407150077
UPC #
-
Country of Origin
United States
Dimensions
Width
4 in
Length
11 in
Height
16 in
Overall Height
16 in
Overall Width
4 in
Overall Length
11 in
Compartment Length
10 1/2 in
Compartment Width
3 1/2 in
Details
Item
Serological Pipette Holder
Product Type
Serological Pipette Holder
Lab Rack Capacity
Holds 4 Types of Serological Pipettes
For Use With
Pipettes
Number of Compartments
4
Material
Acrylic
Color
Clear
Autoclavable
No
Total Holding Capacity
(4) Serological Pipettes
Compatible Product Type
Pipettes
Includes
Benchtop
Description
Item Serological Pipette Holder, Mounting Type Countertop, Number of Compartments 4, Autoclavable No, Material Acrylic, Clear, Height 16 in, Length 11 in, Width 4 in, For Use With Pipettes, Includes Benchtop, Lab Rack Capacity Holds 4 Types of Serological Pipettes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.