Shop ZORO SELECT
See all product information
Create Account
Lab, ESD & Cleanroom Chairs
- Mfr # CLR-VMBCH-MB-CR-CF-CC-8815
- Zoro # G523361029
product price:Â
$
475.99
/ea
Free Shipping & Returns
Key Features
Product Type
Clean Room Chair
Chair Weight
35 lb
Color
Burgundy
Seat Depth
16 in
Weight Capacity
300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLR-VMBCH-MB-CR-CF-CC-8815
- Zoro #
- G523361029
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Depth
- 16 in
- Seat Thickness
- 2 1/2 in
- Seat Height - Maximum
- 29 in
- Seat Height - Minimum
- 21 1/2 in
- Seat Width
- 18 in
- Back Width
- 16 1/2 in
- For Workbench Height
- 32 to 36 in
- Back Height
- 18 in
Details
- Product Type
- Clean Room Chair
- Chair Weight
- 35 lb
- Color
- Burgundy
- Weight Capacity
- 300 lb
- Assembly
- No
- Cushion Material
- Polyurethane Foam
- Includes Arms
- Armless
- Base Material
- Cast Aluminum
- Foot Support
- Yes
- Cleanroom Class
- ISO 4
- Standards
- BIFMA/SEFA Tested
- Seat Material
- Polyurethane
- ESD-Safe
- Not ESD Safe
- Number of Casters
- 5
- Item
- Lab Chair
- Wire Color
- Burgundy
Description
Lab Chair, Weight Capacity 300 lb, Color Burgundy, Seat Width 18 in, Seat Depth 16 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 18 in, Back Width 16 1/2 in, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards BIFMA/SEFA Tested, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.