Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipettor Hanger-6 Position, PETG

  • Mfr # PIPTLT6-T

  • Zoro # G407150091


product price: $67.39
/ea

Key Features

Lab Rack Capacity
Holds 6 Pipettes
Material
PETG
Number of Compartments
6
Length
2 1/2 in
Height
3 45/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIPTLT6-T
Zoro #
G407150091
UPC #
-
Country of Origin
United States

Dimensions

Length
2 1/2 in
Height
3 45/64 in
Width
12 19/32 in
Overall Height
3 3/4 in
Overall Width
12 5/8 in
Compartment Length
3/4 in
Overall Length
2 1/2 in

Details

Lab Rack Capacity
Holds 6 Pipettes
Material
PETG
Number of Compartments
6
Item
Pipettor Hanger
For Use With
Pipettes
Includes
High Bond Tape Mount
Product Type
Pipette Hanger
Color
Clear
Autoclavable
No
Total Holding Capacity
(6) Pipettes
Compatible Product Type
Pipettes

Description

Item Pipettor Hanger, Mounting Type VHB Tape, Number of Compartments 6, Autoclavable No, Material PETG, Clear, Height 3 45/64 in, Length 2 1/2 in, Width 12 19/32 in, For Use With Pipettes, Includes High Bond Tape Mount, Lab Rack Capacity Holds 6 Pipettes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.