1864 Welding Gloves, Gauntlet Cuff, Straight Thumb, Premium Deerskin, S, 1 PR

  • Mfr # 1864-4

  • Zoro # G4071569


product price:  $25.89
/pr

Key Features

Glove Size
S
Cuff Material
Cowhide
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Deerskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1864-4
Zoro #
G4071569
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S
Cuff Length
4 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Deerskin
Glove Leather Grade
A
Palm Material
Deerskin
Thumb Style
Straight
Series
1864
Glove Liner Material
Unlined
Welding Glove Application
MIG, TIG
Stitching Material
Kevlar(R)
Glove Cut
Gunn - Full Back
Color
Gray
Leather Palm Process
Split
Leather Grade
Premium
Water Resistant
No
Waterproof
No
Brand and Series
Caiman(R) 1864
Cuff Color
Black
Includes ID Panel
No
Touchscreen Compatible
No
Insulated
No
Includes Padded Palm
Yes
Glove Features
Glide Patch, Padded Palm
Includes Red Palm
No
Reflective Backing
No
Glove Materials
Deerskin, Cowhide
Palm Style
Padded, Reinforced
Includes Glide Patch
Yes
Glove Hand Style
Left and Right
Glove Construction
Kontour(TM)
Includes Double Palm
No
ANSI/ISEA Abrasion Level
Not Tested
Leather Glove Liner Type
Unlined
Rope Channel Reinforcement
Yes
Leather Color
Gray; Charcoal
Includes Pull Strap
No
Thumb Sweat Wipe
No
Oil Resistant
No
Leather Glove Style
Work
Includes Pinch Point Protection
No
Glove Back Color
Gray
High-Visibility
No
ANSI/ISEA Cut Level
Not Tested
ANSI/ISEA Puncture Level
Not Tested
Reinforcement Coverage
Reinforced Palm

Description

Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Deerskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size S, Color Gray, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.