BarcodePrinterLabel, ThermalTransfer, Wht
Mfr # 60DY47
Zoro # G4071666
product price:Â $22.79
/ea
Sold in multiples of 12 for $273.48
Key Features
Label Color
White
Printer Series Compatibility
Desk Top Label Printer
Label Material
Polyester
Label Media Format
Roll
Label Finish
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60DY47
Zoro #
G4071666
UPC #
-
Country of Origin
United States
Dimensions
Core Dia.
1"
Label Height
2"
Roll Dia.
5"
Label Width
3"
Core Diameter
1 in
Details
Item
Barcode Printer Label
Label Color
White
Printer Series Compatibility
Desk Top Label Printer
Label Material
Polyester
Label Media Format
Roll
Label Finish
Gloss
Labels per Roll
750
Color
White
Perforation
Perforated
Adhesive Material
Permanent
For Print Method
Thermal Transfer
Printer Compatibility
Desktop Label Printer
Min. Temperature
-65 Degrees F
Shelf Life
18 mo.
Spacing Between Labels
0.125 in
Label Format
Roll
Rolls per Case
12
Max. Operating Temp.
176 Degrees F
Description
Barcode Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Desktop Label Printer, Label Width 3 in, Label Height 2 in, Label Color White, Label Format Roll, Core Dia. 1 in, Labels per Roll 750, Rolls per Case 12, Roll Dia. 5 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Polyester, Adhesive Material Permanent, Shelf Life 18 mo, Label Finish Gloss
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.