This item is Discontinued.

Garmin Dash Camera, 12 V DC, 1440 px DASHCAM67W

Dash Camera, 12 V DC, 1440 px (Discontinued)

  • Mfr # DASHCAM67W
  • Zoro # G407167624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DASHCAM67W
Zoro #
G407167624
UPC #
753759269395
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
2 yr

Details

Item
Dashboard Camera
Resolution
2K
Power Required
12 V DC
Camera Resolution
1,440 px
Camera Type
Dashboard Camera
Features
Built-In GPS, Live View Monitoring, Voice Control
Includes
Dual USB Power Adapter, Adhesive Windshield Mount, Garmin Dash Cam 67W Camera, (2) Vehicle Power Cables (For Upward or Downward Cable Routing), Windshield Mount
Viewing Angle
180 Degrees
For Use With
Campre 1090
Manufacturer Warranty
1 yr
Standards
CE, FCC
Functions
G Sensor, GPS, Motion Detection
Connectivity
Wi-Fi Capable
Image Sensor Type
G Sensor
Connection Type
Wireless
Pixels
2560 x 1440
Compatible with Manufacturer Model Number
Campre 1090
Compatible Vehicle Type
Cars
Compatible Manufacturer Part Number
Campre 1090
Compatible Manufacturer Model Number
Campre 1090
For Use With Mfr. Model Number
Campre 1090
Compatible with Manufacturer Model No.
Campre 1090
Compatible with Mfr. Model No.
Campre 1090
For Use with Mfr Model Number
Campre 1090
Operating Voltage
12V DC
Compatible Pump Manufacturer Part Number
Campre 1090
Voltage
12V DC
Compatible Mfr. Model Number
Campre 1090

Description

Dashboard Camera, Camera Type Dashboard Camera, Compatible Vehicle Type Cars, Compatible Manufacturer Model Number Campre 1090, Connectivity Wi-Fi Capable, Image Sensor Type G Sensor, Includes Dual USB Power Adapter, Adhesive Windshield Mount, Garmin Dash Cam 67W Camera, (2) Vehicle Power Cables (For Upward or Downward Cable Routing), Windshield Mount, Operating Voltage 12V DC, Connection Type Wireless, Features Built-In GPS, Live View Monitoring, Voice Control

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.