ExoFit(TM) X300 Fall Protection Harness, M/L, 420 lb, Quick-Connect Chest/ Quick-Connect Leg Straps

  • Mfr # 1403202

  • Zoro # G407194392


product price:  $585.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
M/L
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Chest
Harness Application
Climbing, Confined Spaces, Positioning
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1403202
Zoro #
G407194392
UPC #
648250216224
Country of Origin
United States

Details

Item
Fall Protection Harness
Harness Sizing
M/L
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Chest
Harness Application
Climbing, Confined Spaces, Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit(TM) X300
Includes Padding
Yes
D Ring Locations
Back, Front
Subpelvic Strap
Yes
With Belt
No
Harness D-Ring Material
Aluminum
Buckle Type
Torso: Revolving
Harness Color
Gray
Features
Anti-Sliding Dorsal D-Ring Pad, Auto-Resetting Lanyard Keepers Parking of Snap Hooks and Carabiners, Easy-Link SRL Adapter, Low-Profile Suspension Trauma Strap Design, Revolving Torso Adapters Adjust Harness Fit Lock Webbing into place
Hardware Material
Aluminum
D Ring Material
Aluminum
Color
Gray
Padding Location
Back
Harness Buckle Material
Aluminum Alloy/Zinc Plated Steel
RFID Equipped
Yes
Industry
General Industry
Torso Adjustment
Revolver

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing M/L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry General Industry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.