Definite Purpose Magnetic Contactor, 208V-240V AC, 3 P, Non-Reversing, 3 Phase, Box Lug

  • Mfr # 783XZ9

  • Zoro # G407195108


product price:  $26.25
/ea

Key Features

Coil Voltage
208V-240V AC
Series
783X
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
783XZ9
Zoro #
G407195108
UPC #
-
Country of Origin
China

Dimensions

Width
2.37 in
Depth
3.74 in
Height
2.95 in
Overall Width
2.37 in
Overall Height
2.95 in
Overall Depth
3.74 in
Mounting Hole Distance - Height
3.27 in
Mounting Hole Distance - Width
1.75 in

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
208V-240V AC
Series
783X
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
Full Load Current - Inductive
32 A
Phase
3
Terminal Connection Type
Box Lug
Enclosure NEMA Rating
No Enclosure
Reversing
No
HP @ 3 Phase - 575V
10 hp
Standards
CE, cRUus
Contact Material
Silver Cadmium Oxide
Horsepower @ Three Phase - 600V AC
20 hp
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 480V AC
15 hp
Frequency
50/60 Hz
Number of Normally Closed Main Contacts
0
Auxiliary Contact Module Capacity
2
Status Indicator
Mechanical Flag
Mounting Postion
Horizontal, Vertical
Locked Rotor Load
120 A @ 600V AC, 150 A @ 480V AC, 180 A @ 240/277V AC
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Horsepower @ Single Phase - 240V AC
5 hp
Mechanical Operating Durability
500,000
Number of Terminals
8
Horsepower @ Three Phase - 240V AC
10 hp
Minimum Operating Temperature
-40 Degrees F
Mounting Style
Through Panel
Electrical Operating Durability
200,000
Maximum Operating Temperature
158 Degrees F
Horsepower @ Single Phase - 120V AC
2 hp
Number of Normally Open Main Contacts
3
Response Time
20 msec
NEMA Enclosure Rating
No Enclosure

Description

The DAYTON - 783XZ9 is a Definite Purpose Magnetic Contactor, an industrial electrical device designed to control the flow of power in heavy-duty applications. It operates by responding to electrical impulses, allowing or interrupting power supply based on the need. This tool is commonly used for managing and automating machinery operations in various sectors like HVAC, data processing, and manufacturing.

  • Auxiliary Contact Module Capacity: The contactor can control up to 2 additional secondary circuits providing flexibility in managing multiple electrical loads or signals.
  • Coil Voltage: Operates within a voltage range of 208V-240V AC for effective engagement or disengagement of its electrical circuit.
  • Contact Material: Made from Silver Cadmium Oxide which influences conductivity, durability, and resistance to corrosion.
  • Electrical Operating Durability: Rated for electrical operation up to 200,000 cycles based on standard testing procedures.
  • Full Load Amps-Inductive & Resistive: Designed for continuous control of both inductive (32 A) and resistive (40 A) loads within specified ranges.
  • Horsepower @ Three Phase - Various Voltages AC: Compatible with motor controls across a range of horsepowers and voltages; specific performance depends on the three-phase voltage level
  • Status Indicator: Comes with a Mechanical Flag that indicates active engagement status

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.