CAD
Shop SCHNEIDER ELECTRIC

Safety Switch, Fusible, 3PST, Three Phase, NEMA 3R, Indoor/Outdoor, Steel

  • Mfr # VH362RB
  • Zoro # G009691336
CAD Available

product price: 
$
678.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class H, Class K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VH362RB
Zoro #
G009691336
UPC #
3606485894034
Country of Origin
Korea, Republic of
Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class H, Class K
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
30 HP @ 480V
Voltage
600V AC/DC
Handle Color
Black/Red
Housing Material
Galvannealed Steel
Standards
EU RoHS, UL Listed file E2875
Neutral Assembly Included
No
Number of Wires
3
Includes
Dual Cover Interlock
Number of Poles
3
Duty
Heavy Duty
IP Rating
IP14
Amps
60 A
Horsepower @ 480V AC
30 hp
Number of Locks
2
Mounting Style
Surface Mount
Fuse Kit (Class R)
Mfr. No. RFK03H
Horsepower @ 600V AC
50 hp
NEMA Enclosure Rating
3R
Features
Quick Make/Break Operating Mechanism, Viewing Window
Series
F
Includes Interlocked Receptacle
Yes
Number of Mounting Holes
4
Horsepower @ 240V AC
Not Rated
Compatible with Manufacturer Model Number
RFK03H
Compatible Manufacturer Part Number
RFK03H
Compatible Manufacturer Model Number
RFK03H
For Use With Mfr. Model Number
RFK03H
Device Composition
field installed kit available
Product Certifications
UL listed file E2875
Disconnector Device Type
fusible disconnect
Device Mounting
surface
Electrical Connection
lugs
Tightening Torque
50-50 lbf.in (AWG 3) || 45-45 lbf.in (AWG 6...AWG 4) || 40-40 lbf.in 8.367-8.367 mm² (AWG 8) || 50-50 lbf.in 2.06-5.261 mm² (AWG 14...AWG 10)
Device Application
heavy application
Series Name
heavy duty
Short-Circuit Current
10 kA for H, K, J or R without fuse rejection clips || 200 kA for R with fuse rejection clips || 200 kA for J
Wiring Configuration
3-wire
Product Or Component Type
Single Throw Safety Switch
Condition Of Use
suitable service entrancefor USA || suitable service entrancefor Mexico
Compatible with Manufacturer Model No.
RFK03H
Compatible with Mfr. Model No.
RFK03H
For Use with Mfr Model Number
RFK03H
Compatible Pump Manufacturer Part Number
RFK03H
Compatible Mfr. Model Number
RFK03H
CAD Available
Yes
For Manufacturer Part Number
RFK03H
Compatible with Mfr. Model Number
RFK03H

Dimensions

Width
9 1/8 in
Height
18 1/2 in
Depth
7 in
Maximum Enclosure Depth
7.04 in
Fits Chest Size
Quick Make/Break Operating Mechanism, Viewing Window

Description

The SCHNEIDER ELECTRIC - VH362RB is a safety disconnect switch, an essential component in industrial electrical systems. This device is intended to interrupt the flow of electricity, aiding in equipment maintenance and serving as a potential response device in emergency situations. It's part of the broader category of Electrical Supplies used by industry professionals to reduce the risk of electrical accidents during routine operations or unexpected events.

  • Amps: With a current rating of 60 A, this switch is rated for operation up to this maximum amount.
  • Compatible Manufacturer Model Number: The model number RFK03H indicates which models of safety disconnect switches this product is designed to work with or replace.
  • Condition Of Use: Intended for use at service entrances in both USA and Mexico. Compliance with local electrical codes and standards should be verified by the user.
  • Contact Form: The 3PST contact form shows how many circuits can be controlled and whether they are normally open (NO) or closed (NC).
  • Device Mounting: Intended for surface mounting on flat areas.
  • Duty: Categorized as Heavy Duty; compatibility with high-demand applications should be determined by the user
  • Enclosure Type: NEMA 3R rated enclosure; resistance to environmental conditions such as dust, water, corrosion and external ice formation depends on specific usage scenarios
  • Housing Material: Made from steel; durability and resistance to environmental conditions depend on specific usage scenarios

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.