WBS Assembly 12 Cal For MSA Vgard, 4 PPE CAT, 20 cal/sq cm, Polycarbonate Window, Clear, Universal

  • Mfr # AS1200-MSA-PP

  • Zoro # G407195184


product price:  $355.99
/ea
Free Shipping & Returns

Key Features

ATPV Rating
20 cal/sq cm
Size
Universal
Color
Clear
Arc Flash PPE Category
4
Window Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS1200-MSA-PP
Zoro #
G407195184
UPC #
-
Country of Origin
United States

Dimensions

Size
Universal

Details

Item
WBS Assembly 12 Cal For MSA Vgard
ATPV Rating
20 cal/sq cm
Color
Clear
Arc Flash PPE Category
4
Window Material
Polycarbonate
Includes
Clips to Fit into MSA Vgard Hard Hat
Standards
ANSI Z87+S, ASTM F2178, NFPA 70E
Attachment Type
Hook-and-Loop
Ventilation Type
Vents
Hood Type
Lift Front
Features
3 Times More Scratch Resistant than the Original Prismshield(TM) Lens for an Extended Product Life, Double Curved Lens Limits Visual Distortion and Greatly Reduces Eye Strain, Frameless Design Increases Viewing Area by Over 20%, Honeywell Salisbury's Exclusive Weight Balancing Frame Increases Comfort by Reducing Neck Strain for Users, Nanotechnology Allows Improved Shield Transparency which Provides Better Visibility and Color Recognition in Poorly Lit Rooms, Venting Allows Usage for Longer Periods of Time
Hood Window Type
With Window
Window Coating
Nanoparticle
Ventilated
Yes
Compatible with Series
MSA Vgard Hard Hat
Lift Front
Yes

Description

ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 4, Color Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.