Arc Flash Hood, 2 PPE CAT, 20 cal/sq cm, Polycarbonate Window, Clear
Mfr # AS2000-PP
Zoro # G407197164
product price:Â $267.99
/ea
Free Shipping & Returns
Key Features
ATPV Rating
20 cal/sq cm
Arc Flash PPE Category
2
Color
Clear
Window Material
Polycarbonate
Includes
Weight Balancing Face Shield
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AS2000-PP
Zoro #
G407197164
UPC #
-
Country of Origin
United States
Dimensions
Size
Universal
Details
Item
Arc Flash Hood
ATPV Rating
20 cal/sq cm
Arc Flash PPE Category
2
Color
Clear
Window Material
Polycarbonate
Includes
Weight Balancing Face Shield
Standards
ANSI Z87+S, ASTM F2178, NFPA 70E
Hood Window Type
Face Shield Fitted
Features
Window Coating
Anti-Fog, Anti-Scratch, Bronze-Tinted
Hood Type
Lift Front
Lift Front
Yes
Ventilated
Yes
Compatible with Series
Honeywell North Zone
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.