This item is Discontinued.

Zurn Tee, Brass, 3", PK10 QQC75GX

This item is Discontinued.

Zurn

Tee, Brass, 3", PK10 (Discontinued)

Mfr # QQC75GX
Zoro # G407197188
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QQC75GX
Zoro #
G407197188
UPC #
-
Country of Origin
China

Dimensions

Barb Size
Standard
Fitting Side B Pipe Size
1 in
Overall Length
3 in
Fitting Side A Tube Inner Diameter
1 5/64 in
Fitting Side 2 Pipe Size
1 in
Fitting Side 1 Tube Inner Diameter
1 5/64 in
Wire Rope Length
3 in
Length
3 in

Details

Item
Tee
Specific Fitting Shape
Straight Connector
Fitting Material
Brass
Fitting Side B Connection Type
Barbed
Minimum Operating Temperature
73 Degrees F
Standards
ASTM F1807, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 61 Including Annex G
Barb Style
Standard
Compatible Tube Material
Polyethylene
Maximum Operating Temperature
200 Degrees F
Application
Potable Water
Material Grade
C69300
Fitting Side A Connection Type
Barbed
Maximum Operating Pressure
160 psi
Fitting Shape
Straight
Operating Pressure - Maximum
160 psi
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
73 Degrees F
Connector Type
Coupling
Fitting Side 1 Connection Type
Barbed
Fitting Side 2 Connection Type
Barbed

Description

Tee, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Inner Diameter 1 5/64 in, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Overall Length 3 in, Specific Fitting Shape Straight Connector, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1807, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 61 Including Annex G

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.