Run Tee Swivel, Brass, Silver

  • Mfr # W171PLP-6-6
  • Zoro # G407200116
product price: 
$
14.15
/ea

Key Features

Specific Fitting Shape
Run Tee Swivel
Application
Automotive, Climate Control, Industrial, Packaging, Pneumatics, Robotics, Textile, Vacuum
Standards
UL 94 V-0
Overall Length
2 1/4 in
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W171PLP-6-6
Zoro #
G407200116
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/4 in
Fitting Side C Pipe Size
3/8 in
Fitting Side B Pipe Size
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side A Pipe Size
3/8 in
Fitting Side C Tube Outer Diameter
3/8 in
Fitting Side 3 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
3/8 in
Wire Rope Length
2 1/4 in
Length
2 1/4 in

Details

Item
Push-Fit Tee Fitting
Specific Fitting Shape
Run Tee Swivel
Application
Automotive, Climate Control, Industrial, Packaging, Pneumatics, Robotics, Textile, Vacuum
Standards
UL 94 V-0
Color
Silver
System of Measurement
Imperial
Compatible Tube Hardness
95 Shore A, 90 Shore A
Series
Prestolok
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Thread Sealant Type
Acrylic
Minimum Operating Temperature
0 Degrees F
Fitting Side B Connection Type
MNPTF
Vacuum Rating
28 inHg
Release Ring Color
Black
Material Grade
C37700
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Brass
Resistance Properties
Corrosion-Resistant
Maximum Operating Pressure
300 psi
Fitting Side C Connection Type
Push-to-Connect
Finish/Coating
Nickel Plated
Release Ring Material
Nitrile Rubber
Compatible Tube Material
Nylon, Polyethylene, Polypropylene, Rigid Nylon
Release Type
Button
Maximum Operating Temperature
200 Degrees F
Fitting Side 3 Connection Type
Push-to-Connect
Operating Temperature - Maximum
200 Degrees F
Connector Type
Adapter
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
300 psi
Fitting Features
Swivel
Fitting Shape
Tee
Fitting Side 2 Connection Type
MNPTF
Finish
Nickel-Plated
For Media Type
Air, Gases, Oils
Operating Temperature - Minimum
0 Degrees F
Wire Color
Silver

Description

Push-Fit Tee Fitting, Application Automotive, Climate Control, Industrial, Packaging, Pneumatics, Robotics, Textile, Vacuum, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side C Connection Type Push-to-Connect, Material Grade C37700, Fitting Side A Pipe Size 3/8 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side B Pipe Size 3/8 in, Fitting Side C Pipe Size 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews