Consp Tape, Truck and Trailer, 2"X0.5Yd
Mfr # 18382
Zoro # G4072162
product price:Â $1.15
/eaKey Features
Color
11 in Red/7 in White
Width
2"
Length
18 in
Thickness
8 mil
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18382
Zoro #
G4072162
UPC #
-
Country of Origin
United States
Dimensions
Width
2"
Length
18 in
Thickness
8 mil
Details
Item
Dot C-2 Conspicuity Tape
Color
11 in Red/7 in White
Material
Polyester
Backing Material
Polyester
Application
Construction, Emergency Vehicles, Trucks and Trailers
Adhesive Material
Acrylic
Adhesion Strength
96 oz/in
Standards
DOT, FMVSS, NHTSA
Package Configuration
Sticker
Product Form
Strip
Maximum Adhesion Time
5 yr
Indoor or Outdoor Use
Outdoor
Description
Reflective Sticker, Reflective Color Red, White, Width 2 in, Length 18 in, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.